Regalia 24x24 in. Verde Alpi Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88VER2424
- Zoro # G222810224
product price:
$
186.99
/pk of 4, $46.75/ea
Sold in multiples of 4 pks for
$747.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Marble
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88VER2424
- Zoro #
- G222810224
- UPC #
- 199793001582
- Country of Origin
- Italy
- Material
- Marble
- Color
- Verde Alpi
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Verde Alpi Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). The Verde Alpi 24x24 Large Format Tile celebrates nature’s artistry through deep green tones and elegant white veins that flow like marble through stone. Crafted from color body porcelain, it combines refined beauty with exceptional durability; resistant to stains, frost, and wear, with a matte surface that adds quiet depth and character. Each tile’s generous format reduces grout lines, allowing the movement of its veining to take center stage, creating a bold, seamless look across any space. Ideal for living rooms, kitchen floors, bathroom walls, shower areas, spas, and commercial lobbies, this tile offers both aesthetic impact and practical performance. Its rectified edges and smooth finish lend a modern precision perfect for open-plan interiors. Designed for both indoor and outdoor use, Verde Alpi transforms any setting from serene spa retreats to grand statement floors-into a canvas of natural elegance. The lush green hue pairs beautifully with warm neutrals, brass accents, and natural wood tones for a look that feels grounded yet sophisticated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.