
Toscana 10x10 in. Light Gray Honed Calacatta Bluette Hexagon Tile (2.95 sq ft/case) 5PK
Mfr # APLEML88G50HA
Zoro # G322811169
product price: $227.99
/pk 5, $45.60/ea
Free Shipping & Returns
Key Features
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Honed
Material
Stone
Style
Hexagon
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEML88G50HA
Zoro #
G322811169
UPC #
199793000783
Country of Origin
China
Dimensions
Width
10 in
Size
10 in x 10 in
Length
10 in
Details
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Honed
Material
Stone
Style
Hexagon
Shape
Hexagon
Coverage Area
2.95 Sq. ft/ Carton
Color
Light Gray
Description
Toscana 10x10 in. Light Gray Honed Calacatta Bluette Hexagon Wall and Floor Tile (2.95 sq ft/case, 5-Pack). Ground your design in timeless Italian marble with the Calacatta Bluette Honed Hexagon tile. Each 10-inch piece features soft gray and blue undertones with delicate veining, creating a natural depth that instantly elevates any space. The honed finish offers a smooth, satin-like surface that softens the stone’s character while keeping its sophisticated edge. Sized generously, these hexagons make a bold yet classic statement on walls, shower surrounds, and residential or commercial floors. They’re strong enough for steam rooms and heat areas up to 150 deg F, yet refined enough to become the focal point of kitchens, living areas, and baths. Not suitable for swimming pools, this marble is best enjoyed in interiors where its beauty can truly shine. Pair with warm wood cabinetry for contrast, or highlight the cool gray tones with polished chrome fixtures and crisp white walls for a fresh, contemporary feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.