
Toscana 10x11 in. Polished Calacatta Bluette, Calacatta Thassos White Hexagon Mosaic Tile, 5PK
Mfr # APLEML88G47A
Zoro # G322810186
product price: $594.99
/pk 5, $119.00/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
10 in
Size
10 in x 11 in
Material
Resin
Shape
Hexagon, Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLEML88G47A
Zoro #
G322810186
UPC #
199793000752
Country of Origin
China
Dimensions
Length
11 in
Width
10 in
Size
10 in x 11 in
Details
Material
Resin
Shape
Hexagon, Geometric
Color
Gray
Style
Hexagon
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Polished
Coverage Area
3.74 Sq. ft/ Carton
Description
Toscana 10x11 in. Polished Calacatta Bluette, Calacatta Thassos White Hexagon Mosaic Wall and Floor Tile (3.74 sq ft/case, 5-Pack). Sleek geometry meets timeless stone in this Hexagon Frame mosaic, crafted from Calacatta Bluette and Thassos White marble. The polished finish highlights the natural gray-blue veining of Calacatta against the crisp brightness of Thassos, creating a striking contrast that feels both modern and classic. Each 9.7" x 11.1" sheet is mesh-mounted for easy installation, with framed hexagons that give any surface an artful architectural edge. Use it to elevate kitchen backsplashes, bathroom floors, shower surrounds, or statement walls. The reflective surface enhances natural light while the marble’s durability makes it suitable for high-traffic residential floors and heat-prone areas up to 150 deg F. It’s a versatile option for homeowners and designers who want elegance with longevity. Balance its crisp white tones with warm wood shelving, or play up its graphic pattern alongside matte black fixtures. For a luxe touch, complement the marble’s veining with brushed brass accents and soft neutral cabinetry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.