Toscana 12x12 in. Polished Calacatta Bluette, Thassos White Geometric Diamond Mosaic Tile, 5PK

  • Mfr # APLEML88D09A

  • Zoro # G622810220


product price:  $563.99
/pk 5, $112.80/ea
Free Shipping & Returns

Key Features

Finish
Polished
Size
12 in x 12 in
Coverage Area
4.65 Sq. ft/ Carton
Material
Stone
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLEML88D09A
Zoro #
G622810220
UPC #
199793000745
Country of Origin
China

Dimensions

Size
12 in x 12 in
Width
12 in
Length
12 in

Details

Finish
Polished
Coverage Area
4.65 Sq. ft/ Carton
Material
Stone
Shape
Diamond
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Style
Geometric Diamond
Color
White Gray

Description

Toscana 12x12 in. Polished Calacatta Bluette, Thassos White Geometric Diamond Mosaic Wall and Floor Tile (4.65 sq ft/case, 5-Pack). Bring an architectural edge to your design with this Geometric Diamond Calacatta Bluette & Thassos White Mosaic Tile. Crafted from a striking blend of cool grey-blue Calacatta Bluette and crisp Thassos White marble, this 11.2" x 11.95" sheet features a bold diamond-in-diamond pattern set against elongated triangular cuts, creating a look that’s both modern and timeless. The polished finish highlights the natural veining of each stone, adding depth and movement that elevates any surface. Perfect for statement walls, fireplace surrounds, or dramatic shower installations, this mosaic also works beautifully in light-traffic floors and high-end residential settings. Durable at 3/8" thickness and mesh-mounted for easier installation, it adapts to commercial walls and heat zones up to 150 deg F. Pair it with minimalist fixtures for a crisp, gallery-like aesthetic, or contrast with warm brass and wood accents for a balanced, luxurious feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.