Shop APOLLO TILE
See all product information
Create Account
Toscana 13x12 in. Polished Calacatta Bluette, Thassos White Picket Lantern Mosaic Tile, 5PK
- Mfr # APLEML88CN02A
- Zoro # G122810201
product price:
$
352.99
/pk of 5, $70.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
13 in
Size
13 in x 12 in
Material
Marble
Shape
Picket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEML88CN02A
- Zoro #
- G122810201
- UPC #
- 199793000721
- Country of Origin
- China
- Material
- Marble
- Shape
- Picket
- Color
- White Gray
- Style
- Picket Lantern
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Polished
- Coverage Area
- 5.59 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 13 in
- Size
- 13 in x 12 in
Description
Toscana 13x12 in. Polished Calacatta Bluette, Thassos White Picket Lantern Mosaic Wall and Floor Tile (5.59 sq ft/case, 5-Pack). This polished picket lantern mosaic brings a refined mix of color and geometry to modern interiors. Crafted from premium Calacatta Bluette and Thassos White marble, it features soft white tones veined with hints of grey-blue, creating a sophisticated yet approachable look. The elongated shape adds a sense of flow and movement, making it ideal for shower walls, bathroom floors, kitchen backsplashes, or statement fireplace surrounds. Its polished surface catches the light beautifully, enhancing the marble’s natural depth while remaining durable enough for both residential and commercial use. Pair it with matte black fixtures for contrast, brushed nickel for balance, or warm wood and brass accents to soften its crisp tones and create a timeless, elevated design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.