Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valenza 2x16 Silver Metallic Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK

  • Mfr # APLBUN88PLTA

  • Zoro # G321722244


product price: $1,106.99
/pk 50, $22.14/ea
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Material
Ceramic
Finish
Glossy
Length
16 in
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBUN88PLTA
Zoro #
G321722244
UPC #
198219534116
Country of Origin
Spain

Dimensions

Thickness
7.87 mm
Length
16 in
Width
2 in

Details

Material
Ceramic
Finish
Glossy
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Shape
Zellige Subway
Color
Silver
Coverage Area
10.76 sq. ft

Description

Polished platinum for bold, reflective contrast. This 2x16 ceramic wall tile shimmers in a metallic silver-platinum glaze, crafted with subtle surface texture that catches light like hammered metal. Its high-gloss finish adds drama and depth, elevating kitchens, bars, and bath spaces with a mirror-like sheen that's both modern and timeless. With 8 face variations and pressed edges, this tile installs cleanly in stacked or staggered patterns. The elongated format brings visual rhythm to backsplashes, shower walls, and accent niches, while the ceramic body performs in steam rooms, heat zones up to 150 Degrees F, and commercial wall settings. Not rated for floors or pools, but perfect for bold vertical statements that double as design features. Pair it with dark grout for industrial edge or white for sleek sophistication - either way, this tile transforms ordinary surfaces into standout style moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products