Valenza 2x16 Teal Green Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK

  • Mfr # APLBUN88PINMAR

  • Zoro # G721722226


original price:  $134.99 , new price: $114.99 , 14 percent off
new price:  $114.99
/pk 50, $2.30/ea
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Shape
Zellige Subway
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBUN88PINMAR
Zoro #
G721722226
UPC #
198219534109
Country of Origin
Spain

Dimensions

Thickness
7.87 mm
Length
16 in
Width
2 in

Details

Shape
Zellige Subway
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Material
Ceramic
Finish
Glossy
Color
Green

Description

Saturated color, handcrafted soul. This 2x16 ceramic wall tile makes a bold statement in deep Atlantic blue - a moody blend of teal and midnight with rich saturation and artisan depth. The high-gloss glaze pools and ripples across the surface, revealing organic pits and soft ridges that mimic the tactile beauty of handmade tile. Each piece reflects light uniquely, giving walls a living, ever-changing texture. Designed for vertical or horizontal layouts, this glossy tile works beautifully in bathroom backsplashes, shower walls, steam rooms, and accent niches. With 8 unique faces and pressed edges, it installs with polish while maintaining an artisanal edge. Though not suitable for floors or pools, it performs in heat zones and high-moisture interiors with ease. Pair with white or charcoal grout to play up its lines - or let the tile shine solo for a sleek, sculptural moment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.