Verre 11.7 in. x 11.8 in. Matte Grey Glass Mosaic Wall and Floor Tile 9.6 sq ft/case - 10 pack
- Mfr # SEA88HX01GRA
- Zoro # G813780363
Key Features
Specifications
Details
- MFR #
- SEA88HX01GRA
- Zoro #
- G813780363
- UPC #
- 840175585090
- Country of Origin
- China
- Color
- Grey
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Hexagon; Hexagon
- Finish
- Matte; Smooth
- Coverage Area
- 9.6 Sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.7 in
- Thickness
- 6.35 mm
Description
Our Grey Glass Hex Tile is the go-to choice for style gurus and trendsetters! Showcasing a soft gray hue and textured matte finish, this glass tile has all the hallmarks of a mesmerizing design that’s always in vogue. It’s ideal for bringing lasting flair to commercial and residential settings, both indoors and outdoors. Choosing this hexagon beauty guarantees walls and floors that are stylish, durable, resistant, and long-lasting. Thanks to its refined elegance and geometric appeal, this grey tile infuses an instant wow factor without going into kitschy territory. Want to jazz up a hotel ensuite, restaurant lounge, or bar facade? Or add pizzazz to your kitchen backsplash, bar nook, shower wall, bathroom floor, garage walls, heat areas up to 150F, or tub surround? The timeless charm of a decorative tile is all you need to transform the ordinary into extraordinary. It looks just as stunning on patio floors, garden walls, and swimming pool interiors—and will seamlessly blend with the surrounding landscape!
- Tile Dimension: 11.8 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.96, sheets per box: 10, sq ft per box: 9.6
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.