Verre 11.7 in. x 11.8 in. Matte White Glass Mosaic Wall and Floor Tile 9.6 sq ft/case - 10 pack
- Mfr # SEA88HX07WTA
- Zoro # G513780366
Key Features
Specifications
Details
- MFR #
- SEA88HX07WTA
- Zoro #
- G513780366
- UPC #
- 840175585151
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Hexagon; Hexagon
- Finish
- Matte; Smooth
- Coverage Area
- 9.6 Sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.7 in
- Thickness
- 6.35 mm
Description
On the hunt for a beautiful wall or floor covering? Discover our gorgeous White Hex Glass Tile! Its pristine white coloring is easy on the eye and sets the tone for a contemporary setting. The matte finish lends a touch of refined sophistication to any project, be it a restaurant, hotel, spa, or home. The tiles are incredibly versatile and perfect for creating a statement wall, fireplace surround, or kitchen backsplash design. Made from highly durable glass, these white tiles will withstand pretty much anything life throws at them. Watertight, difficult to stain or discolor, and a breeze to keep in an immaculate state. Perfect then for shower walls, bathroom floors, garage walls, heat areas up to 150F, and bathtub surrounds. The increased grout lines and matte texture provide extra grip underfoot. These amazing qualities work just as well outdoors—ensuring your new patio or swimming pool looks its best for years to come. The tiles are mesh mounted for easy and quick installation.
- Tile Dimension: 11.8 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.96, sheets per box: 10, sq ft per box: 9.6
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.