White 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8801A

  • Zoro # G011319815


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLGP8801A
Zoro #
G011319815
UPC #
840175526949
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Whether youre designing a tile shower or retiling your kitchen backsplash, using pencil tile trims is a great way to give your space a clean, finished appearance. This glass liner features a thin profile and pearl-like color that can seamless blend into a white backsplash design. Use it as a modern tile edging that can frame floors, accent walls or shower niches. It will give a defined and finished edge at corners where the one glass tile meets another. Simple, sleek and understated - this glass pencil liner can give your installation a contemporary finish. If youre looking for an elegant frame for your mosaic stove backsplash, this white pencil trim offers a soft decorative look that can be great for adding extra detail to your installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products