White 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88066-15A

  • Zoro # G911320300


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88066-15A
Zoro #
G911320300
UPC #
840175525065
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

This white glossy glass pencil liner is a modern accent piece that can create a clean transition between your glass tiles. Guarantee a smooth move from one glass tile to another, or soften the raw edges of your tile walls for a more durable installation. By covering the exposed edges, a flat trim relaxes the transition where your glass tile ends, adding a high-end designer impact to the overall look of your area. Skip the artwork, and create a striking glass tile design on your walls bordered with a glossy flat liner! In addition to being a functional piece, this glass pencil tile gives the opportunity to successfully outline your tile installation - frame a stove backsplash, shower niche, or tile rug design. It can seamlessly blend into your white tile design or bring a bit of contrast to dark tiles depending on how you pair it. Add a stylish finishing touch to your tile project - from marble to ceramic or glass, this trim piece can complement a vast assortment of tiles used in interior projects!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products