White 11.2 in x 11.2 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.36 sqft/case, 5PK
- Mfr # APLGEM882A
- Zoro # G611319765
Key Features
Specifications
Details
- MFR #
- APLGEM882A
- Zoro #
- G611319765
- UPC #
- 840175527069
- Country of Origin
- China
- Color
- White
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace, mirror frame and more
- Material
- Glass
- Shape
- Multi-shaped
- Finish
- Glossy, Matte
- Coverage Area
- 4.36 sq. ft
Dimensions
- Length
- 11.2 in
- Width
- 11.2 in
- Thickness
- 0.31 in
Description
This glass mosaic tile interprets the traditional gemstone pieces you’d be excited to come across on the beach! It’s made of tiny glass chips crafted in irregular shapes and sizes that are laid on a mesh sheet for easy installation. Perfect for a coastal bathroom, or to add color and glass shine to a backsplash, accent wall or flooring design, our glass mosaic tile radiates with a modern organic beauty. Interested in creating jewelry box bathrooms that recall precious stones? This glass mosaic tile instantly elevates any shower or bathroom design with a gorgeous gemstone look for a remarkable retreat. Using these tiny mosaic tiles for the shower floor creates a soothing feel underfoot that enhances the spa feel. It can be an original detail to your kitchen, living room or commercial design in the form of an accent tile, flooring border, shower niche or fireplace surround that brings diversity through texture and pattern.
- Weight and Dimension: Mosaic sheet-11.8 in W x 11.8-in L, Thickness- 0.25-in, Sq ft per sheet- 0.96, sheets per box- 5, Sq ft per box- 4.36
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace, mirror frame and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.