White 11.7 in x 35.2 in Ceramic Satin Floor and Wall Tile 17.16 sqft/case, 6PK

  • Mfr # MATIBLNI1236

  • Zoro # G811319954


product price:  $252.99
/pk 6, $42.17/ea
Sold in multiples of 5 for $1,264.95
Free Shipping & Returns

Key Features

Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MATIBLNI1236
Zoro #
G811319954
UPC #
840175529735
Country of Origin
Spain

Dimensions

Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Height
2 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Satin
Application
Indoor/Outdoor
Coverage Area
17.16 sq. ft

Description

The huge appeal of this white ceramic tile is in its elegance and purity. Its crisp white color offers endless design opportunities that can satisfy from modern to classic, contemporary and traditional aesthetics. This large format tile will instantly make your space look light and airy with its exceptional white surface while creating seamless and uninterrupted surfaces. Use this white ceramic tile to give your fireplace surround a fresh vibe, convey a clean elegance on the kitchen floors or to create a pristine appeal on the bathroom walls as a durable alternative to white paint! Using this large-format white tile horizontally will make any shower wall feel taller and exaggerated. A horizontal arrangement will visually broaden the space to appear wider - perfect for the floors of a small entryway, powder room, lobby or mud room designs. Whats more, this ceramic tile increases the functionality of your surface thanks to its non-porous surface and large size that results in minimized grout joints, therefore less maintenance and easy care properties!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products