Shop APOLLO TILE
See all product information
Create Account
White 11.7 in x 35.2 in Ceramic Satin Floor and Wall Tile 17.16 sqft/case, 6PK
- Mfr # MATIBLNIWAV
- Zoro # G311319812
product price:Â
$
297.99
/pk of 6, $49.67/ea
Sold in multiples of 5Â pks for
$1,489.95
Free Shipping & Returns
Key Features
Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MATIBLNIWAV
- Zoro #
- G311319812
- UPC #
- 840175529780
- Country of Origin
- Spain
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
- Material
- Ceramic
- Shape
- Field Tile
- Finish
- Satin
- Application
- Indoor/Outdoor
- Coverage Area
- 17.16 sq. ft
Dimensions
- Length
- 35.2 in
- Width
- 11.7 in
- Thickness
- 0.31 in
- Height
- 2 in
Description
A sculptural wavy pattern lends a wallpaper-like effect to this stunning white ceramic tile. Its unexpected rippling surface mimics ocean waves and brings a bold, modern touch to any wall. The large-format design minimizes grout lines, creating seamless texture continuity while keeping maintenance low. Looking to make a statement? This tile is perfect for a 3D accent wall that adds dimension and drama in place of flat paint.
In a timeless bright white shade, it brings a fresh twist to kitchen backsplashes, bathroom walls, shower surrounds, or vertical surfaces in entryways and lobbies. It’s also ideal for steam rooms or heat zones like fireplace surrounds. The play of light and shadow across the wavy texture adds visual interest without overwhelming the space. For a cohesive, uninterrupted look, install vertically and use matching grout to highlight the sculptural pattern.
In a timeless bright white shade, it brings a fresh twist to kitchen backsplashes, bathroom walls, shower surrounds, or vertical surfaces in entryways and lobbies. It’s also ideal for steam rooms or heat zones like fireplace surrounds. The play of light and shadow across the wavy texture adds visual interest without overwhelming the space. For a cohesive, uninterrupted look, install vertically and use matching grout to highlight the sculptural pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.