Silken 2.56 in. x 15.75 in. Glossy Green Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88MNT2616
- Zoro # G711637431
Key Features
Specifications
Details
- MFR #
- CRE88MNT2616
- Zoro #
- G711637431
- UPC #
- 840175541447
- Country of Origin
- China
- Color
- Tea Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
Upgrade your design with a textured subway tile for a truly authentic feel. A timeless design element in luxury interior design, subway tile is a wonderfully versatile material that has proven its functionality and charm that lasts for decades. Reinvented with a textured surface and glazed finish, this green ceramic wall tile is a tasteful enduring addition to your bathrooms, kitchens and living rooms. Use this subway tile to add extra visual depth to your shower, vanity surround or stove backsplash. Non porous ceramic surface makes it a go-to choice for busy households where spills and splashes are common. Showcase a soft green background on the walls while playing with texture. Approved for interior projects in residential and commercial spaces, this ceramic subway tile instantly draws the eGarage Walls with its wavy surface that envelops your room. Add an extra level of interest to an otherwise flat space - be it a bar backsplash, bathroom accent wall.
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.