White 11.8 in x 11.8 in Glass; stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLCAS88034A
- Zoro # G811320219
Key Features
Specifications
Details
- MFR #
- APLCAS88034A
- Zoro #
- G811320219
- UPC #
- 840175523634
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
- Material
- Glass; stone
- Shape
- Brick
- Finish
- Polished, Matte
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
Work your magic with this white mosaic tile and make your room feel brighter and lighter! Dominated by a white color scheme with just enough silver accents for visual interest, this glass and marble mix tile is a popular option for areas that need the illusion of space or texture interest. Crisp white marble sets up a clean, sophisticated feel and luminous glass chips add a gentle glamorous feel. Silver-like accents via the linear pattern feel like just the right amount of shine without distracting the overall calm scheme. This glass mosaic tile adds movement and stands in contrast to the quiet flow of a minimalist style room - perfect to add a touch of glam to white bathrooms, neutral showers or lifeless kitchens. The vertical installation of this glass tile drives the eyes upward and creates the illusion of a taller space - open up a small powder room, living room or entryway with an accent wall that looks lighter and more spacious. Best of all, this mosaic tile lets your personality shine without having to splash color into the design.
- Weight and Dimension: Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.