
White 11.8 in x 12.2 in Shell Polished Floor and Wall Mosaic Tile 19.99 sqft/case, 20PK
Mfr # APLJWS8809A
Zoro # G211320451
product price:Â $1,978.99
/pk 20, $98.95/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLJWS8809A
Zoro #
G211320451
UPC #
840175527687
Country of Origin
China
Dimensions
Length
12.2 in
Width
11.8 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Diamond
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.99 sq. ft
Description
If youre fascinated by the glam style, this diamond shell tile will add an unexpected royal appeal to your next design project. Rich details and distinctive pattern define the unique appeal of this decorative pearl mosaic that serves up a dynamic dose of style. With lots of light illuminating on its smooth lustrous surface, theres never been an easier way to give interiors an upscale ambiance! Infuse your space with all the allure of mother-of-pearls found in deep waters while adding a chic coastal appeal. This reflective pearl tile is a radiant addition to brighten a cooking area, shower or tub surround with a completely organic appeal. You can create a swoon-worthy backsplash for the kitchen with an instantaneously royal look. Give a subtle nod to the beachy surroundings with shell bathroom tiles and it will be an instant upgrade for your walls that crave something unconventional. Ready to give your home a glam facelift? This mother of pearl tile will create a beautifully dynamic accent wall that is sure to turn heads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.