
White 12.1 in x 12.1 in Shell Polished Floor and Wall Mosaic Tile 20.33 sqft/case, 20PK
Mfr # APLJWS8803A
Zoro # G111320339
product price:Â $2,297.99
/pk 20, $114.90/ea
Free Shipping & Returns
Key Features
Length
12.1 in
Width
12.1 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLJWS8803A
Zoro #
G111320339
UPC #
840175527625
Country of Origin
China
Dimensions
Length
12.1 in
Width
12.1 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Square
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
20.33 sq. ft
Description
This mosaic tile is crafted from a genuine shell to give your home a dazzling glow with the iridescent beauty of mother-of-pearl. Gorgeous from any angle, sparkling little chips form a continuous square pattern to bring a geometric appeal to any interior. The refreshing ambiance of mother-of-pearl is intensified by its wonderful luminous surface that shimmers and glistens with the reflection of light. The result is a striking decor element that truly depicts the beauty of nature itself! Does your space need an extra boost of glam? Bring movement and flair to your kitchen ambiance with a brilliant a mother-of-pearl tile backsplash. Easy to wipe clean and maintain, its guaranteed to resist moisture, heat and stains thanks to its durable, impervious finish. Picture this pearly white tile styled for a coastal glam bathroom in the form of a pearl accent wall, vanity backsplash or shower niche. Its enhanced reflective surface is an easy solution to brighten up a dark entryway, enhance reflection around the fireplace or create a sense of luxury in any other indoor area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.