White 1.25 in x 7.9 in Ceramic Matte, Glossy Pencil Bullnose Tile Trim 0.67 sqft/case, 10PK
Mfr # SILISHRIPEN
Zoro # G211320390
product price:Â $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
Key Features
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SILISHRIPEN
Zoro #
G211320390
UPC #
840175530397
Country of Origin
Spain
Dimensions
Length
7.9 in
Width
1.25 in
Thickness
0.31 in
Height
8 in
Details
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Matte, Glossy
Application
Indoor
Coverage Area
0.67 sq. ft
Description
Made of glossy ceramic tile in a clean white palette, this pencil bullnose trim gives any tiled wall a durable and clean update. Its impervious ceramic finish withstands stains and makes cleaning a breeze where splashes may occur - its an ideal finishing touch for shower and kitchen backsplashes. Designed for interior use only, this white ceramic bullnose comes with a slightly rounded edge which means youll have a smooth transition where tiles meet a wall. Using a bullnose trim means your walls are perfectly protected around the edges, and smoothened on sharp and raised areas. Thats why this trim piece is a popular choice for framing niches and covering corners of a statement tile wall. If you want to complete a tile job that looks professional and well-designed, dont finish off your tiles without a bullnose trim.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.