White 12.6 in x 24.6 in Porcelain Matte Floor and Wall Tile 10.76 sqft/case, 5PK

  • Mfr # ENVIBLNI1224

  • Zoro # G311320443


product price:  $101.99
/pk 5, $20.40/ea
Sold in multiples of 6 for $611.94
Free Shipping & Returns

Key Features

Length
24.6 in
Width
12.6 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENVIBLNI1224
Zoro #
G311320443
UPC #
840175529650
Country of Origin
Spain

Dimensions

Length
24.6 in
Width
12.6 in
Thickness
0.31 in
Height
1.92913385826772 in

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.76 sq. ft

Description

Made of strong porcelain, this tile brings the unmatched beauty of natural stone with a non-porous surface. Quietly understated, simple yet sophisticated, it easily accentuates any space without overpowering it. Perfect to form a neutral backdrop for a classic, modern or contemporary home, our porcelain tile makes timeless design relatively easy to achieve.With little effort, the shade variations of our stone-look tile can create an impressive feature wall around the fireplace, a calming shower design in a minimalist bathroom space or classy floors for an elegantly styled living room. Perfect for both indoor and outdoor spaces, these porcelain tiles are capable of withstanding low and high foot traffic, creating a durable and scratch-resistant wall and floor surface that's both beautiful and low maintenance!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.