
Cabana Honey 9''x47'' Matte Porcelain Floor & Wall Tile, 5PK
Mfr # ZOR-PT-0778
Zoro # G012092199
original price:Â $83.15 , new price: $49.89 , 40 percent off
new price:Â $49.89
/pk 5, $9.98/eaKey Features
Length
47 in
Width
9 in
Thickness
0.25 in
Size
9 in. x 47 in.
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-PT-0778
Zoro #
G012092199
UPC #
-
Country of Origin
Spain
Dimensions
Length
47 in
Width
9 in
Thickness
0.25 in
Size
9 in. x 47 in.
Height
0.75 in
Details
Material
Porcelain
Color
Honey
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Collection
Cabana
Description
Discover the magnificent Cabana porcelain wood-look tiles! They showcase a delightful variety of brown shades, spanning from inviting blonde and honey to deep tawny tones, all boasting a luxurious matte finish. Meticulously crafted in expansive 9'' x 47'' planks, these tiles display remarkable versatility and refinement. They elevate the visual appeal of any area, instilling an essence of sophistication and grace. Whether brightening sunlit rooms or snug offices, they seamlessly enhance both walls and floors. Cabana porcelain tiles infuse every space with a comforting warmth and refined allure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.