
White 12x24 Bianco Carrara Marble Polished Subway Floor and Wall Tile 10 sqft/case, 5PK
Mfr # APLFCA881224PA
Zoro # G011320347
product price: $230.99
/pk 5, $46.20/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Field Tile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLFCA881224PA
Zoro #
G011320347
UPC #
840175526055
Country of Origin
China
Dimensions
Length
24 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Field Tile
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
10 sq. ft
Description
12x14 Bianco Carrara marble field tiles bring opulence to any room with timeless luxury in mind. Its larger scale enhances the beautiful veining pattern and the natural color variation found in the authentic stone that make each tile unique. These 12x24 large format marble tiles cover a bigger surface area per tile which results in fewer grout joints on the floor and walls compared to smaller sized tiles. It’s a great pick when you have plenty of ground to cover and want to achieve a seamless appeal with less visual interruption. Little says stately opulence like a floor-to-ceiling marble accent wall in interior design. Add a luxurious character to your bathroom , living room or entryway with a 12x24 marble accent wall that will seamlessly flow and create visual depth. Elevate the vibe in your home or commercial space with a large format marble tile floor that will lend a sense of history and elegance. This marble tile not only reduces visual interruption by requiring fewer joints but also creates less grout area to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.