
White 1x12 Bianco Carrara Marble Honed Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMCA881HA
Zoro # G011319945
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMCA881HA
Zoro #
G011319945
UPC #
840175526284
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
Whether you’re tiling halfway up a wall, installing a backsplash behind the vanity or designing tiled fireplace surround, no project is complete without a tile trim. A Bianco Carrara Marble pencil tile removes the exposed edges and ensures that the finished look is neat and professional. Its low-profile provides clean lines - perfect for the perimeter of a minimal subway tile design, or for a seamless transition between white marble tiles and a wall. Smooth in texture and less shiny in finish, this honed pencil tile is the perfect complement to matte tiles where you desire a more muted, less formal look. Make a white tile shower design look complete with our Carrara pencil tile around the edges, making sure that water doesn’t sweep through your tiles. Take your neutral tie design to the next level by using it as a frame for your creative subway tile pattern inside the niche, or on tile floors. It will make the entire design long-lasting and become a swoon-worthy piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.