
White 1x12 Bianco Carrara Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMCA881PA
Zoro # G511319940
product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMCA881PA
Zoro #
G511319940
UPC #
840175526307
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
If you’re looking for the finishing touch for a tiling job, you’re in the right place! Using a Bianco Carrara Marble pencil tile trim is the easiest and stylish way for finishing tile edges around a backsplash or flooring design. Because sharp, exposed tile edges are more likely to be chipped or cracked, using a pencil trim is essential for a job that’s done right! While covering the edges of your tiles is critical for a long-lasting design, our marble pencil tile also offers a great statement piece for places where the design transitions from one tile to another. Vision it as a border between your tiled surface and drywall, or as a seamless transition between two different white tiles. Perfect to add excitement to a patterned stove backsplash or niche, it creates a subtle border detail while keeping the design neutral and classy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.