Vigoro 12x12 Nero Marquina Marble Polished Black Mosaic Wall and Floor Tile, 5PK
- Mfr # APLTRK8832A
- Zoro # G113780377
Key Features
Specifications
Product Information
- MFR #
- APLTRK8832A
- Zoro #
- G113780377
- UPC #
- 840175584789
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 9.53 mm
Details
- Material
- Nero Marquina
- Shape
- Square; Square
- Color
- Black
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls and Garage Floors
- Finish
- Polished; Smooth
- Coverage Area
- 5 Sq. ft
- Application
- Indoor/Outdoor
Description
Introducing our gorgeous Nero Marquina Square Mosaic Tile! Crafted from exquisite marble, this natural stone is ideal for elevating any space with elegant beauty. Its dramatic black base and white veining pattern make for a confident choice in commercial and residential settings. Whether upgrading your kitchen or adding flair to a hotel ensuite; this marble tile introduces a beautiful rich feel.A perfect pick for creating captivating walls and floors in an entryway, living room, restaurant, boutique, and any spot that craves the slightest hint of sophistication. To craft the kitchen of your dreams, choose this black tile for a backsplash that instantly draws the eye. It pairs well with white cabinetry for a classic monochromatic look or with equally dark hues for a moody and enveloping atmosphere.And if you’re after an intimate bath experience, let this marble mosaic add visual allure to your shower walls, bathroom floors, garage walls, heat areas up to 150F, and bathtub surrounds. When properly cared for and sealed regularly, marble can last a lifetime. It is resistant to water, stains, and the growth of germs. The square mosaic chips are fixed to mesh sheets that make up 12x12 tiles. They can be easily cut and shaped to fit corners, curves, or around obstacles.
- Tile Dimension: 12 x 12 in., thickness: 0.38 mm, sq ft per sheet: 1, sheets per box: 5, sq ft per box: 5
- Nero Marquina material with Polished finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.