
White 1x12 Thassos Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMTS881PA
Zoro # G011319891
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMTS881PA
Zoro #
G011319891
UPC #
840175526680
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
This exquisite Thassos marble pencil liner is a classy way to provide protection to your tiled walls. Your tile ends are protected against sharp edges, therefore far less likely to break or crack when finished off with a marble pencil trim. To achieve a professional design and increase the durability of your tiled areas, this pencil liner is the perfect finishing piece. Utilized at the top of a shower wall design, vanity surround or kitchen backsplash, this Thassos marble pencil conveys a smooth transition between white marble tiles. Perfect to create a seamless flow where tiles transition to a wall, it provides a clean crisp finish. What’s more, this marble trim can border or frame statement tiles in contrasting colors. It can serve as a seamless decorative piece around a white marble niche, or highlight dark tiles with a clean line. Whether you’re tiling a kitchen backsplash, finishing a marble shower or just installing a few rows of tile in your space, our white Thassos pencil liner will help you complete the job with professionalism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.