White 4x12 Calacatta Gold Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMCT883PA
Zoro # G011320156
product price: $315.99
/pk 10, $31.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMCT883PA
Zoro #
G011320156
UPC #
840175526475
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
If you’re looking for baseboard tile, you’re only one step away from completing a professional tile project! A wall finished with a Calacatta Gold marble baseboard tile looks much more professional than a room left without it! Take your bathroom and shower walls from flat and raw to something much professional, elegant and a lot more stylish. Timeless and classic, Calacatta marble brings style and a sense of luxury to any space. With its organic design and unique veining details, no two pieces look exactly the same, meaning your design will be completely distinctive! Protect the lower portion of your walls with an unmatched beauty while making your tile investment durable against water and dirt that can ruin an install when your walls are left without a baseboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.