White 4x12 Calacatta Gold Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMCT886PA
Zoro # G111320056
product price: $341.99
/pk 10, $34.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMCT886PA
Zoro #
G111320056
UPC #
840175526499
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
Designed to coordinate beautifully with your Calacatta tiles, this Calacatta Gold marble baseboard will enhance any floor application. When you need protection along the lower portion of your marble walls, or you’re searching for a baseboard to complement beautiful Calacatta floors, this baseboard tile will make your room look polished. Install it as a continuous piece of trim on the lower portion of your floors to give your marble tile design a finished and high-end look. Hide the joints where tile walls meet the floor, instead of leaving with raw edges which might otherwise be unsightly. Since tile baseboard is adjacent to the floor, thsi Calacatta baseboard will pair well with marble bathroom floors, showers as well as hardwood flooring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.