
White 4x12 Thassos Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMTS883PA
Zoro # G211319899
product price: $341.99
/pk 10, $34.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTS883PA
Zoro #
G211319899
UPC #
840175526727
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
While there are a lot of factors that go into creating a high-end marble design, no project is quite complete without a matching tile trim. Protect the lower portion of your walls from damage with a stylish architectural detail - our Thassos baseboard tile is the perfect finishing touch to white marble walls. Create a high end shower design, bathroom floor or tile wainscoting by covering the bottom with tile baseboard made from fine Thassos marble. A wall finished with a tile baseboard trim is much easier to maintain than a painted wall, and makes the space look way more luxurious and high-end. Show off your refined taste with a decorative tile design that is completed with a classy Thassos baseboard tile to make your space highly functional, appealing and full of ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.