
White 4x12 Thassos Marble Polished Subway Floor and Wall Tile 5 sqft/case, 15PK
Mfr # APLFTS88412PA
Zoro # G211320192
product price: $156.99
/pk 15, $10.47/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLFTS88412PA
Zoro #
G211320192
UPC #
840175525850
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Subway tile is known as a design staple for more than a hundred years because it’s classic, versatile and looks good with every design style. Providing a streamlined look that highlights the authenticity of genuine stone, there’s no place these marble subway tiles cannot beautify. Our 4x12 polished Thassos marble subway tile is a highly sought-after choice for kitchens, bathrooms, mud rooms, laundry rooms and other living areas where you want to create a natural and luxurious environment. These muted natural stones help create spaces that feel calm and clean. Its extremely smooth polished surface allows light to reflect. Although you can’t go wrong with the classic running bond pattern, 4x12 marble subway tiles can create dramatic focal points and illusion of space when laid out in nontraditional ways such as the vertical bond, chevron and herringbone designs. Whether you use it to cover the entire shower, bathroom floor or kitchen backsplash, or use the subway tile in smaller spots such as a backsplash above the sink or border around the shower, it will bring an extra layer of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.