White 5.9 in x 35.4 in Porcelain Matte Floor and Wall Tile 11.63 sqft/case, 8PK

  • Mfr # ACDIBLI636

  • Zoro # G311320108


product price:  $113.99
/pk 8, $14.25/ea
Free Shipping & Returns

Key Features

Length
35.4 in
Width
5.9 in
Thickness
0.44 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDIBLI636
Zoro #
G311320108
UPC #
840175529476
Country of Origin
Spain

Dimensions

Length
35.4 in
Width
5.9 in
Thickness
0.44 in
Height
4 in

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
11.63 sq. ft

Description

Refined but simple elegance is offered in our product name with a neutral wood-look that creates an open and restful atmosphere. Its soothing light shading is favored by homeowners as it can complement any style interior while giving it a relaxed natural feel. The effect of washed wood texture creates a homey appeal - its the perfect flooring choice for your farmhouse kitchen, Scandinavian bathroom or modern living room design. A truly versatile choice for residential and commercial projects with low or high foot traffic, this tile is a long-lasting choice for any area that needs a natural touch! This porcelain tile gives the look of natural wood without the maintenance that natural hardwood requires. You can use it nearly anywhere as its easy to clean and stain-resistant - perfect for the floors of high moisture areas like showers, bathrooms, kitchens, mudrooms and more! Decorate your steam room, foyer or deck with an authentic wood-look appeal that instantly feels modern and fresh! You can pair your light wood-look tile floors with dark trim around the windows, or against dark furniture to bring the look all together and create a more dramatic effect!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.