White 7x7 Glass, Stone Marble Glossy Floor and Wall Mosaic Tile 4.67 sqft/case, 5PK

  • Mfr # APLMOK88013A

  • Zoro # G411320251


product price:  $218.99
/pk 5, $43.80/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Light Traffic Floors, kitchen Backsplash, Shower Walls, and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMOK88013A
Zoro #
G411320251
UPC #
840175523177
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Light Traffic Floors, kitchen Backsplash, Shower Walls, and More
Material
Glass;Marble
Shape
Penny Round
Finish
Glossy, Matte
Coverage Area
4.67 sq. ft

Description

This Glass, Stone Marble mosaic tile is the perfect balance of contemporary and traditional elegance. With a slightly eclectic update on the classic penny round tile, this mosaic tile is great for backsplashes, accent walls, showers and floor accents that crave for a touch of pattern. Carefully crafted round shapes in varying sizes and alternating materials boost its geometric appeal on any surface installed. You can enjoy a dynamic look with penny round tiles that can be blown out into a whole room with a floor-to-ceiling accent wall. This penny tile brings beautiful decor detail to a shower niche, floor or tub surround without looking pretentious. Its sophisticated palette is a versatile shade that can evoke a calming atmosphere in the bathroom, steam room or other living areas while working flawlessly within any design scheme. The opportunities are endless with this white penny round tile and far from boring!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products