
White Beige 12x12 Thassos, Crema Marfil Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK
Mfr # APLVL88S11A
Zoro # G811320349
product price:Â $220.99
/pk 5, $44.20/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
12.2 in
Thickness
0.37 in
Material
Thassos, Crema Marfil
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLVL88S11A
Zoro #
G811320349
UPC #
840175529377
Country of Origin
China
Dimensions
Length
12.2 in
Width
12.2 in
Thickness
0.37 in
Details
Material
Thassos, Crema Marfil
Shape
Multi-shaped
Color
White; Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.17 sq. ft
Description
There is something undeniably appealing about the combination of beige and white marble for a chic home decor! This mosaic tile is the beautiful marriage of warm beige Crema Marfil with snow white Thassos marble in an elegant, elaborate pattern. The square geometric lines meet with elongated hexagons for a captivating, floral-like pattern. Its neutral color combination offers a safe bet when it comes to accentuating rooms in different design styles, from traditional to modern, Scandi or even farmhouse.
Create that welcoming vibe the heart of your home deserves with a marble tile backsplash in a lovely pattern. This floral-like motif is considered both classic and feminine - it can easily give interest to a cold, neutral or lifeless space. This mosaic tile is great to create floors that dazzle with geometry while giving them a naturally slip-resistant surface - perfect for bathrooms, showers, entryways or mudrooms that are prone to get wet or muddy. If you’re looking to create marble walls or floors with a more soulful feel, this mosaic tile has got you covered!
Create that welcoming vibe the heart of your home deserves with a marble tile backsplash in a lovely pattern. This floral-like motif is considered both classic and feminine - it can easily give interest to a cold, neutral or lifeless space. This mosaic tile is great to create floors that dazzle with geometry while giving them a naturally slip-resistant surface - perfect for bathrooms, showers, entryways or mudrooms that are prone to get wet or muddy. If you’re looking to create marble walls or floors with a more soulful feel, this mosaic tile has got you covered!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.