Wooden Gray 12x12 Marble Polished Floor and Wall Mosaic Tile 5.08 sqft/case, 5PK
- Mfr # APLSV88PB14A
- Zoro # G311319843
Key Features
Specifications
Details
- MFR #
- APLSV88PB14A
- Zoro #
- G311319843
- UPC #
- 840175528691
- Country of Origin
- China
- Material
- Marble
- Shape
- Multi-shaped
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5.08 sq. ft
Dimensions
- Length
- 12.4 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
This wood-look marble pebble tile turns any room into an exotic destination! Resembling the look of river rocks, this Wooden Gray mosaic tile is a great way to turn the space into an oasis of peace and tranquility. Give your bathroom a Zen feel with marble pebble tiles that can accentuate the vanity, bathroom floor, or shower surround. Pebble floor designs are popular to create a spa-like feel in the shower while emphasizing a texture, shape and deep under the feet. Natural and unique, the slightly uneven surface of pebble floors has a great massaging effect on the feet which is great for a relaxing feel. Installation of pebble tiles is easy and fast as mosaic tiles are backed with a mesh sheet.
- Weight and Dimension: Mosaic tile: 11.8-in x 12.4-in, Thickness: 0.3125-in, Sq ft per sheet: 1.02, Sheets per box: 5, Sq ft per box: 5.08
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.