
Wooden Gray 12x12 Marble Polished, Etched Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
Mfr # APLBL8801WGA
Zoro # G111319821
product price:Â $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.8 in
Thickness
0.31 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLBL8801WGA
Zoro #
G111319821
UPC #
840175531103
Country of Origin
China
Dimensions
Length
12 in
Width
11.8 in
Thickness
0.31 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Finish
Polished, etched
Application
Indoor/Outdoor
Coverage Area
4.92 sq. ft
Description
Variety is the spice of home decor, and what better way to bring variety than use patterned tiles with an organic texture? In a mix of smooth and textured Wooden Grey marble pieces, this hexagon tile brings the look bang up to date! It counteracts the classic nature of white stone with a playful beehive-inspired shape and a modern tactile surface. Its crisp white background offsets the slightly rough surface to give the design a clean feel. Feeling both classic and contemporary, our marble hexagon tile is a durable choice to give your home decor a stylish upgrade. Like to make a statement? Create a honeycomb look on an accent wall as a fun way to spruce up a bathroom, kitchen or living room. Step up your average hexagon tile for a textured version and increase slip-resistance on the floors. This tried and true shape in a slightly distressed finish will transform your entry hall, mudroom, or shower floor in no time!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.