
Wooden Gray 12x12 Marble Polished, Etched Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
Mfr # APLBL8808WGA
Zoro # G711319788
original price:Â $223.99 , new price: $201.99 , 9 percent off
new price:Â $201.99
/pk 5, $40.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLBL8808WGA
Zoro #
G711319788
UPC #
840175523443
Country of Origin
China
Dimensions
Length
12 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Feature Wall, Accent Walls and More
Finish
Polished, etched
Application
Indoor/Outdoor
Coverage Area
4.92 sq. ft
Description
What a gorgeous way to use classic marble in a fresh pattern! Clean, classy and feminine, this textured Wooden Grey marble mosaic tile gives a truly state-of-the-art look on any accent wall, backsplash or flooring design. Its leaf pattern can add a definite eye candy feeling to a variety of home and commercial designs - be it transitional, classic or contemporary. Craving for some movement in a marble shower design? That’s easily achievable with our Carrara leaf mosaic tile! Guaranteed to create a timeless marble design full of whimsy, this marble mosaic tile is great for designing fireplace surrounds and feature walls to create visual interest in monochrome rooms that lack texture. Its slightly rough surface with extra grout lines improve extra slip resistance on wet floors while making the room feel far more artistic!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.