
Wooden Gray 13x14 Marble Polished, Etched Floor and Wall Mosaic Tile 6.09 sqft/case, 5PK
Mfr # APLBL8807WGA
Zoro # G111320162
product price: $193.99
/pk 5, $38.80/ea
Free Shipping & Returns
Key Features
Length
13.5 in
Width
13 in
Thickness
0.31 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBL8807WGA
Zoro #
G111320162
UPC #
840175531288
Country of Origin
China
Dimensions
Length
13.5 in
Width
13 in
Thickness
0.31 in
Details
Material
Marble
Shape
Herringbone
Color
Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Feature Wall, Accent Walls and More
Finish
Polished, etched
Application
Indoor/Outdoor
Coverage Area
6.09 sq. ft
Description
This chevron tile brings personality, energy, and whimsy to any home project! It’s a versatile choice when it comes to adding a pop of pattern to an otherwise lifeless space. This Wooden Grey Marble mosaic tile allows you to create a captivating geometry in a neutral white and grey scheme which perfectly breaks up monotony without taking away a rooms’ tranquil appeal. Does your minimalist kitchen crave for visual interest? Fill the room with dimension using a marble chevron tile backsplash and you will jazz up the decor in no time! Does a spacious bathroom feel too cold and bland? Update the floors with this dynamic chevron pattern to bring flow and interest. Install an accent wall using chevron tile that points upward and boost the aesthetic appeal while making a tight space seem taller. Marble chevron tile floors trick the eyes by creating a flowing luxury rug effect - perfect for the powder room, hallway or narrow kitchens that beg for illusion of space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.