
Wooden Grey 1x12 Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMGR884PA
Zoro # G411319774
product price:Â $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMGR884PA
Zoro #
G411319774
UPC #
840175526512
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
You can complement a luxurious marble tile design with Wooden Grey Marble tile trims for a real high class installation. Ideal for drawing on a high-end designer look in any type of installation, this pencil trim is the perfect way to finish the ends of your marble tiles. Ultimately, the exposed ends that you cover with trims - are going to last longer and give your design a professional appearance. Well-suited for interior and exterior installations, this sleek marble pencil can bring your room together in a way that boasts elegance. Install a row of this pencil liner where you want to transition from marble tiles to a wall, or in between different patterns. It’s a low-profile trim that adds little depth but lots of style to make your design look higher class, complete and polished.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.