Zahara 6x6 Cool Gray Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88SHDMAT

  • Zoro # G521722310


product price:  $61.35
/pk 22, $2.79/ea

Key Features

Length
5.9 in
Thickness
7.87 mm
Color
Gray
Finish
Matte
Coverage Area
5.38 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSPL88SHDMAT
Zoro #
G521722310
UPC #
198219534529
Country of Origin
Spain

Dimensions

Length
5.9 in
Thickness
7.87 mm
Width
5.9 in

Details

Color
Gray
Finish
Matte
Coverage Area
5.38 sq. ft
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Zellige Square

Description

Understated, modern, and built to go anywhere - this 6x6 matte porcelain tile in Cool Gray brings soft texture and tonal movement to any surface. With a natural blend of ash, cement, and graphite hues, each tile offers subtle variation that feels calm, not cold. The matte finish gives it a smooth, non-slip surface that’s perfect for bathroom floors, shower walls, kitchen backsplashes, laundry rooms, fireplace surrounds, patios, and even pool areas. Whether styled in a clean stacked grid or a more relaxed offset pattern, it creates a balanced, effortless look. Cool Gray is the kind of neutral that works with everything - and elevates the everyday without trying too hard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.