9 x 11 in. Textured Olive Green Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK
- Mfr # HEX88BORESMA
- Zoro # G215830093
Key Features
Specifications
Product Information
- MFR #
- HEX88BORESMA
- Zoro #
- G215830093
- UPC #
- 840175593477
- Country of Origin
- Spain
Dimensions
- Length
- 10.63 in
- Width
- 9.05 in
- Thickness
- 0.31 in
Details
- Material
- Porcelain
- Color
- Green
- Shape
- Hexagon
- Finish
- Textured
Description
Subtle and sophisticated, this olive green hexagonal tile features a textured surface with delicate zigzag patterns that catch the light just enough to create visual intrigue. Perfectly blending natural tones with a modern edge, it’s the kind of tile that makes you do a double take. Whether you’re aiming for a calming bathroom retreat or an elegant outdoor patio, this tile brings a refined yet understated vibe. With 16 distinct porcelain faces, every piece tells a slightly different story, adding depth and character to your design. Ideal for shower floors, pool decks, or even a stylish kitchen backsplash, it’s slip-resistant and ready to handle wet areas like a pro. The slight V2 variation ensures a dynamic look without feeling overwhelming, while the matte-textured finish gives it that soft, earthy appeal. Durability meets design with pressed edges for seamless installation, stain-proof performance, and frost resistance for year-round use. From spa-like steam rooms to bustling commercial floors, this tile delivers function and style in one chic package.
- Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
- Porcelain material with Textured finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.