Tube Cap
- Mfr # 10007850
- Zoro # G525074958
product price:Â
$
8.45
/ea
Sold in multiples of 2 for
$16.90
Key Features
Material Grade
C12200
Compatible Copper Tube Size
1/2 in
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10007850
- Zoro #
- G525074958
- UPC #
- 683264078505
- Country of Origin
- Viet Nam
- Material Grade
- C12200
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Finish
- Milled
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Item
- Crimp Cap
- Fitting Connection Type
- Press-fit
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Includes Center Stop
- No Center Stop
- Fitting Material
- Copper
- Application
- Compression, Climate Control, Personal Care
Dimensions
- Compatible Copper Tube Size
- 1/2 in
- Overall Length
- 15/16 in
- Compatible Tube Outer Diameter
- 1/2 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 1/2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 15/16 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.