Tube Cap
- Mfr # 10007852
- Zoro # G825074429
product price:Â
$
22.29
/ea
Key Features
Fitting Connection Type
Press-fit
Compatible Copper Tube Size
1 in
Includes Center Stop
No Center Stop
Operating Temperature - Minimum
0 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10007852
- Zoro #
- G825074429
- UPC #
- 683264078529
- Country of Origin
- China
- Fitting Connection Type
- Press-fit
- Includes Center Stop
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- O-Ring Material
- EPDM
- Finish
- Milled
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Material Grade
- C12200
- Application
- Compression, Climate Control, Personal Care
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Cap
- Fitting Material
- Copper
- Compatible Tube Material
- Copper
Dimensions
- Compatible Copper Tube Size
- 1 in
- Overall Length
- 1 1/32 in
- Compatible Tube Outer Diameter
- 1 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 1 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/32 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.