Zoro Homepage

Valve

  • Mfr # 6110301PR

  • Zoro # G916049510


product price: $65.19
/ea

Key Features

Hex Size
1 1/8 in
Body Material
Bronze
Seat Material
Brass
Cracking Pressure
0.5 psig
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110301PR
Zoro #
G916049510
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/8 in
Overall Length
9.5 in
Nominal Valve Size
1/2 in
Height - Overall
5 5/8 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Body Material
Bronze
Seat Material
Brass
Cracking Pressure
0.5 psig
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Item
Check Valve
Spring Material
Stainless Steel
Connection Gender - Side 2
Female
Maximum Pressure - Operating
400 psi
Operating Temperature - Maximum
406 Degrees F
Valve Body Style
Inline
Connection Type - Side 1
Press
Maximum Pressure - Steam
125 psi
Check Mechanism Material
RPTFE
Connection Gender - Side 1
Female
Valve Series
61
Connection Type - Side 2
Press
For Media
Cooling, Heating, Steam
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Ball

Description

Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.