Zoro Homepage

Valve

  • Mfr # 6110501PR

  • Zoro # G416049508


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 3/4 in
Body Material
Bronze
Seat Material
Brass
Overall Length
9.5 in
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110501PR
Zoro #
G416049508
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 3/4 in
Overall Length
9.5 in
Connection Size - Side 1
1 in
Height - Overall
5 5/8 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Body Material
Bronze
Seat Material
Brass
Item
Check Valve
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Cracking Pressure
0.5 psig
Spring Material
Stainless Steel
Check Mechanism Material
RPTFE
Maximum Pressure - Operating
400 psi
Maximum Pressure - Steam
125 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 2
Female
Valve Series
61
Connection Type - Side 1
Press
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Press
Valve Body Style
Inline
Check Mechanism
Ball
For Media
Cooling, Heating, Steam

Description

Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.