Valve
Mfr # 61Y203T1PR
Zoro # G016049502
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Cracking Pressure
125 psi
Seat Material
PTFE
Overall Length
9.5 in
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61Y203T1PR
Zoro #
G016049502
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.5 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
1 5/8 in
Nominal Valve Size
1/2 in
Height - Overall
5 5/8 in
Connection Size - Side 2
1/2 in
Details
Body Material
Bronze
Cracking Pressure
125 psi
Item
Check Valve
Seat Material
PTFE
Seal Material
EPDM
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Check Mechanism
Swing
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Press
Valve Body Style
Y-Style
For Media
Cooling, Heating, Steam
Valve Series
61Y
Valve Ways
3-Way
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
200 psi
Description
Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.