Zoro Homepage

Valve

  • Mfr # 61Y204T1PR

  • Zoro # G116049464


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Seal Material
EPDM
Seat Material
PTFE
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61Y204T1PR
Zoro #
G116049464
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.5 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
1 7/8 in
Connection Size - Side 2
3/4 in
Height - Overall
5 5/8 in

Details

Body Material
Bronze
Item
Check Valve
Seal Material
EPDM
Seat Material
PTFE
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Cracking Pressure
125 psi
Valve Body Style
Y-Style
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Press
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Press
Valve Ways
3-Way
Valve Series
61Y
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Check Mechanism
Swing
For Media
Cooling, Heating, Steam
Operating Temperature - Minimum
0 Degrees F

Description

Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.