Valve
Mfr # 61Y205T1PR
Zoro # G516049484
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Seal Material
EPDM
Cracking Pressure
125 psi
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61Y205T1PR
Zoro #
G516049484
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.5 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
2 1/4 in
Height - Overall
5 5/8 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Details
Body Material
Bronze
Item
Check Valve
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Seal Material
EPDM
Cracking Pressure
125 psi
Seat Material
PTFE
Check Mechanism
Swing
For Media
Cooling, Heating, Steam
Maximum Pressure - Steam
Not Rated
Valve Ways
3-Way
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Press
Maximum Pressure - Operating
200 psi
Valve Body Style
Y-Style
Connection Type - Side 1
Press
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Valve Series
61Y
Description
Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.