Zoro Homepage

Valve

  • Mfr # 61Y207T1PR

  • Zoro # G216049449


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Seal Material
EPDM
Cracking Pressure
125 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61Y207T1PR
Zoro #
G216049449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.5 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Height - Cap to Inlet Center
3 in
Connection Size - Side 2
1 1/2 in
Height - Overall
5 5/8 in

Details

Body Material
Bronze
Item
Check Valve
Seal Material
EPDM
Cracking Pressure
125 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Seat Material
PTFE
Valve Body Style
Y-Style
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
Maximum Pressure - Steam
Not Rated
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
0 Degrees F
Valve Series
61Y
Valve Ways
3-Way
Check Mechanism
Swing
For Media
Cooling, Heating, Steam
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
Press

Description

Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.