Zoro Homepage

1-1/2" Press Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF10701PR

  • Zoro # G4653302


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Press
Connection
Press
Body Material
Lead Free Bronze
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LF10701PR
Zoro #
G4653302
UPC #
670750663734
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Length
8 13/64 in
Size
1 1/2"
Width
8 7/32 in
Overall Length
8.2 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Press
Connection
Press
Body Material
Lead Free Bronze
Max. Pressure
300 psi
Max. Temp. - Valves
180 Degrees F
Application - Valves
General Purpose
Max. Temp.
250 Degrees F
Min. Temp. - Valves
33 Degrees F
Standards
NSF 372, NSF61-G
Seal Material
NSF Grade EPDM
Item
Ball Cone Check Valve
Cracking Pressure
1/2 psi
Flow
65 gpm
Flow Design
Single
Sub-Category
Bronze
Item - Check Valves
Check Valve
Seat Material - Check Valves
RPTFE
Max. Steam Pressure - Valves
15 psi WSP
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Inline Ball Cone
Flow - Valves
65.0 gpm
Connection Type - Check Valves
Press x Press
Spring Material - Check Valves
316 Stainless Steel
Max. Water Pressure - Valves
250 psi
Compliance
NSF61-G, NSF 376
Body Material - Valves
Bronze
Seal Material - Check Valves
EPDM
Cracking Pressure - Check Valves
0.5 psi
Max. Steam Pressure
15 psi
Material of Construction
Lead Free Bronze
Spring Material
316 Stainless Steel
Max. Water Pressure
250 psi Non Shock
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
RPTFE
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female
Valve Body Style
Inline
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
65
Check Mechanism Material
RPTFE
Valve Ways
2-Way
Connection Gender - Side 2
Female
For Media
Steam, Water
Operating Temperature - Minimum
0 Degrees F
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
300 psi
Maximum Pressure - Steam
15 psi
Connection Type - Side 2
Press
Check Mechanism
Ball
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
Vacuum Service Rating
Not Rated
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.