Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Sweat Bronze Ball Valve 2-Way

  • Mfr # 77C20727A

  • Zoro # G3956681


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77C20727A
Zoro #
G3956681
UPC #
670750613388
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Ball Valve
Handle Material
Zinc Plated Steel with Vinyl Grip
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Handle Type
Lever
Seat Material
RPTFE
Compliance
MSS SP-110
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
PTFE
Features
Dezincification Resistant
Hose I.D.
1 1/2 in
Body Material
Bronze
Seal Material
RPTFE
Connection Type - Side 1
Sweat
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Vented
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Color - Valve Body
Bronze
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Operating Temperature - Maximum
450 Degrees F
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.